Shop All LED Commercial Lights
Elco Lighting
2 Round Pull-Down Teak™ LED Light Engine"
Mfr # E2L97F35W
Zoro # G404081206
product price: $74.34
/ea
$74.34
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lamp Type - Fixtures LED
- Color Temperature 3500 K
- Lumens 850 - 1100 lm
- CRI 93+
- Standards Suitable for Wet Locations
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # E2L97F35W
- Zoro # G404081206
- Country of Origin China
- Category LED Commercial Lights
Details
Lamp Type - Fixtures | LED |
Color Temperature | 3500 K |
Lumens | 850 - 1100 lm |
CRI | 93+ |
Standards | Suitable for Wet Locations |
Max. Fixture Wattage | 10.5 - 12.5 W |
Beam Angle | 38° |
Housing Finish | White |
Description
The TeakTM LED light engine is an IC Rated diecast construction specification grade 2′′ LED downlight. Boasting an output up to 1100 lumens - more than a traditional 75W MR16 halogen lamp. Style options, beam options and color finish options offer maximum flexibility in design. Drivers and housings are specified separately for maximum flexibility per your project’s needs. The patented engine offers auto release clips that make installation a breeze.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUAL-LITE Replacment Batt, 2.4V, 1500mAh, Crimp (ASSY-BATT NIMH 1500MAH 2.4V AA HI TEMP)
- CROUSE HINDS Wall Mount Thru Feed Cover 3/4In Lighting Parts and Accessory (TWM2)
- SUNSHINE LIGHTING Sunlite LED Refrigerator Light Bulb 5-1/2W, 40K, 450 Lumens, Medium Base, Dimmable, Frosted, 6-Pack (80218-SU)
- DORCY Penlight, 100 Lumens, LED (41-1218)
- ELCO LIGHTING 5 or 6" Sunset Dimming LED Reflector Insert" (EL615SDW)
- ELCO LIGHTING 3 Round LED Adjustable Pull Down Insert" (EL39727W)
- ELCO LIGHTING 1 Square Recessed Oak™ Downlight" (E1L12F27BZ)
- ELCO LIGHTING 2 Round Adjustable LED Light Engines" (E218C0630W)
- ELCO LIGHTING Pex™ 4 Square Adjustable Pinhole" (ELK4227BB)
- ELCO LIGHTING 4 Ultra Slim LED Round Panel Light" (ERT41140W)
- ELCO LIGHTING 1 Round Recessed Oak™ Downlight" (E1L02NF30H)
- Elco Lighting LED Commercial Lights