Shop All LED Commercial Lights
Elco Lighting
2 Round Pull-Down Teak™ LED Light Engine"
Mfr # E2L97F30W
Zoro # G604080986
product price: $74.34
/ea
$74.34
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lamp Type - Fixtures LED
- Color Temperature 3000 K
- Lumens 850 - 1100 lm
- Standards Suitable for Wet Locations
- CRI 93+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # E2L97F30W
- Zoro # G604080986
- UPC # 633999036431
- Country of Origin China
- Category LED Commercial Lights
Details
Lamp Type - Fixtures | LED |
Color Temperature | 3000 K |
Lumens | 850 - 1100 lm |
Standards | Suitable for Wet Locations |
CRI | 93+ |
Housing Finish | White |
Beam Angle | 38° |
Max. Fixture Wattage | 10.5 - 12.5 W |
Description
The TeakTM LED light engine is an IC Rated diecast construction specification grade 2′′ LED downlight. Boasting an output up to 1100 lumens - more than a traditional 75W MR16 halogen lamp. Style options, beam options and color finish options offer maximum flexibility in design. Drivers and housings are specified separately for maximum flexibility per your project’s needs. The patented engine offers auto release clips that make installation a breeze.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SONA ENTERPRISES 6 51 LED 2IN1 29 UV 22 White LED Flashlight WLanyard (FL34UV51)
- MIRACLE LED U.L. Listed 1 Inch Stackable Porcelain Socket Extenders (602219)
- GT LITE 2500 Lumen Led E26 Bulb (GT-CB-25A)
- ILC Replacement for Sylvania 21693 replacement light bulb lamp, 15PK (21693 SYLVANIA)
- ELCO LIGHTING New Construction Frames with Hanger Bars (E4LF1)
- ELCO LIGHTING 4 0-10V LED Inserts" (EL49540DCW)
- ELCO LIGHTING 4 0-10V New Construction Dedicated LED Housing" (EL490ICDXA)
- ELCO LIGHTING 2 Round Adjustable LED Light Engines" (E218C0630W)
- ELCO LIGHTING 2 Square Adjustable LED Light Engines" (E219C0730W)
- ELCO LIGHTING 12V AC Retrofit Koto™ LED Module (ELK08SD-12)
- EVOLVE LED Canopy Light, 5400 lm, 39 Watts (ECLS010A5SM74011SMWHTE)
- Elco Lighting LED Commercial Lights