Shop All LED Commercial Lights
Elco Lighting
2 Round Pull-Down Teak™ LED Light Engine"
Mfr # E2L97F30B
Zoro # G004080890
product price: $74.34
/ea
$74.34
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lamp Type - Fixtures LED
- Color Temperature 3000 K
- Lumens 850 - 1100 lm
- Beam Angle 38°
- Max. Fixture Wattage 10.5 - 12.5 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # E2L97F30B
- Zoro # G004080890
- UPC # 633999036417
- Country of Origin China
- Category LED Commercial Lights
Details
Lamp Type - Fixtures | LED |
Color Temperature | 3000 K |
Lumens | 850 - 1100 lm |
Beam Angle | 38° |
Max. Fixture Wattage | 10.5 - 12.5 W |
Housing Finish | Black |
Standards | Suitable for Wet Locations |
CRI | 93+ |
Description
The TeakTM LED light engine is an IC Rated diecast construction specification grade 2′′ LED downlight. Boasting an output up to 1100 lumens - more than a traditional 75W MR16 halogen lamp. Style options, beam options and color finish options offer maximum flexibility in design. Drivers and housings are specified separately for maximum flexibility per your project’s needs. The patented engine offers auto release clips that make installation a breeze.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVO LED Landscape Flood 9W --Light - Gray Finish (62-1204)
- ILC Replacement for Philips Pl-l 18w/10/4p replacement light bulb lamp (PL-L 18W/10/4P PHILIPS)
- ILC Replacement for Whelen Engineering B6R replacement light bulb lamp (B6R WHELEN ENGINEERING)
- ILC Replacement for Atlantic Ultraviolet 688a45 replacement light bulb lamp (688A45 ATLANTIC ULTRAVIOLET)
- ELCO LIGHTING 6 LED Light Engine with Reflector Trim" (E610C1635H2)
- ELCO LIGHTING 2 Round Baffle Teak™ LED Light Engine" (E2L14F27W)
- ELCO LIGHTING 3 LED Light Engine with Reflector Trim" (E310C0840W2)
- ELCO LIGHTING 4 Ultra Slim LED Square Panel Light" (ERT44140W)
- ELCO LIGHTING 4 Max. Adjustability New Construction IC Airtight Housing" (EL485ICA)
- ELCO LIGHTING 1 Round Recessed Adjustable Oak™ Gimbal " (E1L32F27BZ)
- LITHONIA LIGHTING LED Flat Panel, 4351 lm, Max Fixture 39.0W (EPANL 2X4 4000LM 80CRI 40K MIN10 ZTMVOLT)
- Elco Lighting LED Commercial Lights