Shop All LED Commercial Lights
Elco Lighting
2 Round LED Reflector Light Engines"
Mfr # E210C0740W
Zoro # G204081796
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lamp Type - Fixtures LED
- Color Temperature 4000 K
- Lumens 875 lm
- Dimmable Triac/ELV
- Max. Fixture Wattage 9 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # E210C0740W
- Zoro # G204081796
- UPC # 633999046010
- Country of Origin China
- Category LED Commercial Lights
Details
Lamp Type - Fixtures | LED |
Color Temperature | 4000 K |
Lumens | 875 lm |
Dimmable | Triac/ELV |
Max. Fixture Wattage | 9 W |
CRI | 93+ |
Beam Angle | 36° |
Housing Finish | White |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Federal Signal Lp3s replacement light bulb lamp (LP3S FEDERAL SIGNAL)
- ILC Replacement for Sterilight S463rl replacement light bulb lamp (S463RL STERILIGHT)
- LITEZALL Blip Mini COB LED Work Light (LA-BLIP-16/64)
- ILC Replacement for Nikon Alphaphot KT2 replacement light bulb lamp (ALPHAPHOT KT2 NIKON)
- ELCO LIGHTING 4 LED Adjustable Gimbal Insert" (EL414CT5W)
- ELCO LIGHTING 4 Koto™ Architectural Shallow Maximum Adjustability IC Airtight Housing" (E4LK98ICA)
- ELCO LIGHTING 4 Ultra Slim LED Round Panel Light" (ERT41140N)
- ELCO LIGHTING 4 Round LED Baffle Insert" (EL41030W)
- ELCO LIGHTING 3 Round LED Adjustable Pull Down Insert" (EL39730W)
- ELCO LIGHTING New Construction Round Mounting Plate (EMP4)
- ELCO LIGHTING Koto™ Architectural LED Light Engine (ELK2127D)
- Elco Lighting LED Commercial Lights