Shop All LED Commercial Lights
Elco Lighting
2 Round LED Reflector Light Engines"
Mfr # E210C0735W
Zoro # G404081831
product price: $38.51
/ea
$38.51
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lamp Type - Fixtures LED
- Color Temperature 3500 K
- Lumens 860 lm
- Dimmable Triac/ELV
- CRI 93+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # E210C0735W
- Zoro # G404081831
- UPC # 633999047253
- Country of Origin China
- Category LED Commercial Lights
Details
Lamp Type - Fixtures | LED |
Color Temperature | 3500 K |
Lumens | 860 lm |
Dimmable | Triac/ELV |
CRI | 93+ |
Max. Fixture Wattage | 9 W |
Housing Finish | White |
Beam Angle | 36° |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania Led8par20/dim/830/nfl25/g3 replacement light bulb lamp (LED8PAR20/DIM/830/NFL25/G3 OSRAM SYLVANIA)
- MIRACLE LED Industrial 4 ft LED Grow Light Hydroponic Full Spectrum Daylight (602132)
- SURE-LITES Chicago Exit, Ac, 2Sided, Dbl Arw (CHX62DA)
- FEIT ELECTRIC LED A21 E26 DL 100W 2PK (A100/950CA/FIL2)
- ELCO LIGHTING 3 MAX. Adjustability IC Airtight New Construction Housing" (EL386ICA)
- ELCO LIGHTING 2 Round Adjustable LED Light Engines" (E218C0730W)
- ELCO LIGHTING 8 New Construction LED IC Housing" (E8SQLFU15)
- ELCO LIGHTING Koto™ LED Module (ELK0730)
- ELCO LIGHTING 3 Round LED Adjustable Pull Down Insert" (EL39727W)
- ELCO LIGHTING 4 LED Adjustable Gimbal Insert" (EL414CT5W)
- WESTGATE LLVT-4FT-75W-MCT-DLED LINEAR VAPOR LIGHT (LLVT-4FT-75W-MCT-D)
- Elco Lighting LED Commercial Lights