Shop All LED Commercial Lights
Elco Lighting
2 Round LED Reflector Light Engines"
Mfr # E210C0730W
Zoro # G904081812
$38.51
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lamp Type - Fixtures LED
- Color Temperature 3000 K
- Lumens 840 lm
- Dimmable Triac/ELV
- Housing Finish White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elco Lighting
- MFR # E210C0730W
- Zoro # G904081812
- UPC # 633999021734
- Country of Origin China
- Category LED Commercial Lights
Details
Lamp Type - Fixtures | LED |
Color Temperature | 3000 K |
Lumens | 840 lm |
Dimmable | Triac/ELV |
Housing Finish | White |
Max. Fixture Wattage | 9 W |
Beam Angle | 36° |
CRI | 93+ |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Chain Hanging Kit, F/Industrial Strip, PK2 (HC36 M12)
- SATCO Bulb LED PAR38 15w 3000K Dim (S29446)
- ILC Replacement For Feit Electric Bpq50/G8/Rp Light Bulb Lamp 2 Pack, 2PK (Feit Electric Bpq50/g8/rp)
- FEIT ELECTRIC LED FLAT PANEL 11in. 12.5W (74210/6WY)
- ELCO LIGHTING 6 0-10V IC Remodel Dedicated LED Housing" (EL770RICDXA)
- ELCO LIGHTING 3 Square LED Reflector Insert" (EL33227W)
- ELCO LIGHTING 4 Square LED Reflector Insert" (EL442CT5W)
- ELCO LIGHTING 5 or 6" Sunset Dimming LED Reflector Insert" (EL615SDBZ)
- ELCO LIGHTING Pex™ 4 Round Adjustable Pinhole" (ELK4127B)
- ELCO LIGHTING 1 Round Recessed Oak™ Downlight" (E1L02FSDW)
- ELCO LIGHTING 1 Square Recessed Oak™ Downlight" (E1L12F30BB)
- Elco Lighting LED Commercial Lights