Shop All LED Commercial Lights
Elco Lighting
2 Round LED Reflector Light Engines"
Mfr # E210C0727W
Zoro # G504081854
product price: $38.51
/ea
$38.51
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lamp Type - Fixtures LED
- Color Temperature 2700 K
- Lumens 800 lm
- Dimmable Triac/ELV
- Max. Fixture Wattage 9 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # E210C0727W
- Zoro # G504081854
- UPC # 633999019939
- Country of Origin China
- Category LED Commercial Lights
Details
Lamp Type - Fixtures | LED |
Color Temperature | 2700 K |
Lumens | 800 lm |
Dimmable | Triac/ELV |
Max. Fixture Wattage | 9 W |
Beam Angle | 36° |
CRI | 93+ |
Housing Finish | White |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Donar Dn-30301 replacement light bulb lamp (DN-30301 DONAR)
- LITHONIA LIGHTING Vapor Tight LED Strip Light, 120/277V (CSVT L48 ALO3 MVOLT SWW3 80CRI)
- ACCLAIM LIGHTING Wall Light, Arch, Bronze, 1-Light (8201ABZ)
- SATCO 25 W BA9 1/2 Incandescent - Clear - 1500 Hours - 220L - European Base - 120V (S3390)
- ELCO LIGHTING 4 Koto™ Architectural Shallow Maximum Adjustability IC Airtight Housing" (E4LK98ICA)
- ELCO LIGHTING Pex™ 4 Round Adjustable Wall Wash" (ELK4122W)
- ELCO LIGHTING New Construction Frames with Hanger Bars (E4LF1)
- ELCO LIGHTING 4 Round LED Reflector Insert" (EL41540W)
- ELCO LIGHTING Enclosed Electronic Transformer (E1LDRV60)
- ELCO LIGHTING 4 Five-Color Temperature Switch LED Reflector Inserts" (EL415CT5BB)
- SIGNIFY Wraparound Narrow, 4 ft., LED Fixture (OWL440L835-UNV-DIM)
- Elco Lighting LED Commercial Lights