Shop All LED Commercial Lights
Elco Lighting
2 Round LED Reflector Light Engines"
Mfr # E210C0630W
Zoro # G904081829
$29.26
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lamp Type - Fixtures LED
- Color Temperature 3000 K
- Lumens 640 lm
- Dimmable Triac/ELV
- Beam Angle 36°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elco Lighting
- MFR # E210C0630W
- Zoro # G904081829
- UPC # 633999004898
- Country of Origin China
- Category LED Commercial Lights
Details
Lamp Type - Fixtures | LED |
Color Temperature | 3000 K |
Lumens | 640 lm |
Dimmable | Triac/ELV |
Beam Angle | 36° |
Housing Finish | White |
Max. Fixture Wattage | 9 W |
CRI | 93+ |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT LED Table Clamp Magnifier Lamp 110V (MA-1209LA)
- LITHONIA LIGHTING LEDHiBay, 47 1/4"L, 15 1/2"W, 2 3/4"H, 284W (IBG48000LMSEFAFLGNDMVOLTGZ1050K80CRIDWH)
- SATCO 4 Watt B11 LED Lamp, Clear, Candelabra Base, 90 CRI, 2700K, 120 Volts, 3PK (S21366)
- ELK HOME Murtha 38'' High 2-Light Sconce - Natural Brass (69785/2)
- ELCO LIGHTING 6 Cedar System New Construction IC Airtight Housing w/Driver" (E6LC20ICA2)
- ELCO LIGHTING 6 LED Light Engine with Baffle Trim" (E614C2030W2)
- ELCO LIGHTING 2 Round Adjustable LED Light Engines" (E218C0630W)
- ELCO LIGHTING 2 Round Reflector Teak™ LED Light Engine" (E2L10F30W)
- ELCO LIGHTING 5 or 6" Sunset Dimming LED Reflector Insert" (EL615SDBZ)
- ELCO LIGHTING 6 Round LED Adjustable Gimbal Insert" (EL61330W)
- LITHONIA LIGHTING LED Flat Panel, 3905 lm, Max Fixture 38.6W (EPANL 1X4 4000LM 80CRI 35K MIN10 ZTMVOLT)
- Elco Lighting LED Commercial Lights