Shop All LED Commercial Lights
Elco Lighting
2 Round LED Baffle Light Engines"
Mfr # E214C0740W
Zoro # G204080805
product price: $38.59
/ea
$38.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lamp Type - Fixtures LED
- Color Temperature 4000 K
- Lumens 875 lm
- Beam Angle 36°
- CRI 93+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # E214C0740W
- Zoro # G204080805
- UPC # 633999047314
- Country of Origin China
- Category LED Commercial Lights
Details
Lamp Type - Fixtures | LED |
Color Temperature | 4000 K |
Lumens | 875 lm |
Beam Angle | 36° |
CRI | 93+ |
Housing Finish | White |
Max. Fixture Wattage | 9 W |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Lithonia Lighting® Emergency LED Exit Sign Combo Unit W/ Square Lamp Heads, White (ECRG-SQ-M6)
- LEDLENSER Ledlenser 5 Station Charging Panel 5V in gift box (880602)
- ILC Replacement for Ushio 1000489 replacement light bulb lamp (1000489 USHIO)
- NUVO 2-Light - 14in. - Flood-Light Exterior - PAR38 with Adjustable Swivel & Motion Sensor - White Finish (SF76-530)
- ELCO LIGHTING 2 LED Round Baffle" (ERT214CT5W)
- ELCO LIGHTING 5/6" Five-Color Temperature Switch LED Baffle Inserts" (EL610CT5BB)
- ELCO LIGHTING 4 Max. Adjustability New Construction IC Airtight Housing" (EL485ICA)
- ELCO LIGHTING 5/6" LED Shallow Reflector Inserts with 5-CCT Switch " (EL655CT5W)
- ELCO LIGHTING Pex™ 3 Trimless Smooth Reflector Trim" (EL3SFR)
- ELCO LIGHTING 6 0-10V IC Remodel Dedicated LED Housing" (EL770RICDXA)
- ELCO LIGHTING New Construction Round Mounting Plate (EMP6)
- Elco Lighting LED Commercial Lights