Shop All LED Commercial Lights
Elco Lighting
2 Round LED Baffle Light Engines"
Mfr # E214C0630W
Zoro # G404080780
product price: $29.26
/ea
$29.26
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lamp Type - Fixtures LED
- Color Temperature 3000 K
- Lumens 640 lm
- Beam Angle 36°
- Housing Finish White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # E214C0630W
- Zoro # G404080780
- UPC # 633999004973
- Country of Origin China
- Category LED Commercial Lights
Details
Lamp Type - Fixtures | LED |
Color Temperature | 3000 K |
Lumens | 640 lm |
Beam Angle | 36° |
Housing Finish | White |
CRI | 93+ |
Max. Fixture Wattage | 9 W |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA Fluorescent, 40 W, T12, Medium Bi-Pin (G13) (F40CWX)
- PROMIER PRODUCTS Kodiak Krysis 3000 Lumen Camping Lantern (K-PP3KAA-4)
- ACCESS LIGHTING Cylinder, Pendant Glass Shade, Black and White Glass (23130-BLWH)
- ENERGIZER Pro Series Hybrid Handheld Flashlight (ENYPHH21)
- ELCO LIGHTING 5 IC Shallow Frame with Driver" (E5SQLFU11)
- ELCO LIGHTING 4 Round LED Adjustable Pull-Down Insert (2nd Generation)" (EL49730W2)
- ELCO LIGHTING 5 or 6" Round LED Adjustable Gimbal Insert" (EL616CT5B)
- ELCO LIGHTING 5 Square LED Reflector Insert with 5-CCT Switch" (EL552CT5W)
- ELCO LIGHTING 2 Teak™ ICA New Construction Frame" (E2L11ICA)
- ELCO LIGHTING 1 Round Recessed Adjustable Oak™ Gimbal " (E1L32F27BZ)
- FEIT ELECTRIC 15 in. H X 15 in. W X 15 in. L Nickel LED Flat Panel Light Fixture (FP15/4WY/NK)
- Elco Lighting LED Commercial Lights