Shop All LED Commercial Lights
Elco Lighting
2 Round Baffle Teak™ LED Light Engine"
Mfr # E2L14F30W
Zoro # G504082158
$66.08
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lamp Type - Fixtures LED
- Color Temperature 3000 K
- Lumens 850 - 1100 lm
- CRI 93+
- Beam Angle 38°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elco Lighting
- MFR # E2L14F30W
- Zoro # G504082158
- UPC # 633999016310
- Country of Origin China
- Category LED Commercial Lights
Details
Lamp Type - Fixtures | LED |
Color Temperature | 3000 K |
Lumens | 850 - 1100 lm |
CRI | 93+ |
Beam Angle | 38° |
Max. Fixture Wattage | 10.5 - 12.5 W |
Housing Finish | White |
Description
The TeakTM LED light engine is an IC Rated diecast construction specification grade 2” LED downlight. With an output up to 1100 lumens - more than a traditional 75W MR16 halogen lamp. Style options, beam options and color finish options offer maximum flexibility in design. Drivers and housings are specified separately for maximum flexibility per your project’s needs. The patented engine offers auto release clips that make installation a breeze.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Temporary Job Site Light, 15000 lm, Bk/Yl (111508)
- FEIT ELECTRIC Bulb Led 4In Retrofit Kit 27K (LEDG2R4/927CA)
- FEIT ELECTRIC LED DIM G9 G9 35W WW (BP35G9/830/LED)
- HALO Dome Lens With Reflector, 172 (172PS)
- ELCO LIGHTING 5 or 6" Sunset Dimming LED Reflector Insert" (EL615SDW)
- ELCO LIGHTING 4 Koto™ Architectural Shallow Maximum Adjustability IC Airtight Housing" (E4LK98ICA)
- ELCO LIGHTING Unique™ 4 Round Baffle for Koto™ Module " (ELK4713W)
- ELCO LIGHTING 6 Ultra Slim LED High Lumen Round Panel Light" (ERT61240W)
- ELCO LIGHTING 4 Round LED Adjustable Pull-Down Insert" (EL49730W)
- ELCO LIGHTING Koto™ LED Module (ELK0927)
- KEYSTONE TECHNOLOGIES Flat Panel Fixture (KT-BPLED40PS-22-8CSA-VDIM /G2)
- Elco Lighting LED Commercial Lights