Shop All LED Commercial Lights
Elco Lighting
2 Round Baffle Teak™ LED Light Engine"
Mfr # E2L14F27W
Zoro # G504081991
product price: $66.08
/ea
$66.08
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lamp Type - Fixtures LED
- Color Temperature 2700 K
- Lumens 850 - 1100 lm
- Beam Angle 38°
- Max. Fixture Wattage 10.5 - 12.5 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # E2L14F27W
- Zoro # G504081991
- UPC # 633999016259
- Country of Origin China
- Category LED Commercial Lights
Details
Lamp Type - Fixtures | LED |
Color Temperature | 2700 K |
Lumens | 850 - 1100 lm |
Beam Angle | 38° |
Max. Fixture Wattage | 10.5 - 12.5 W |
Housing Finish | White |
CRI | 93+ |
Description
The TeakTM LED light engine is an IC Rated diecast construction specification grade 2” LED downlight. With an output up to 1100 lumens - more than a traditional 75W MR16 halogen lamp. Style options, beam options and color finish options offer maximum flexibility in design. Drivers and housings are specified separately for maximum flexibility per your project’s needs. The patented engine offers auto release clips that make installation a breeze.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXSA INNOVATIONS Battery-Powered Motion-Activated Wall Sconce with Warm White LEDs (43319-RS)
- KILLARK Wire Guard, For VM5 Fixtures (VMAG40S)
- SYLVANIA Compact Fluorescent 50Pk (CF7DS/835)
- EURI LIGHTING LED A15 40W Dim ES (VA15-3020e-4)
- ELCO LIGHTING 4 LED Adjustable Gimbal Insert" (EL416CT5W)
- ELCO LIGHTING 2 Non-IC Airtight New Construction Housing" (E2LC106)
- ELCO LIGHTING 4 LED Adjustable Gimbal Insert" (EL416HLCT5W)
- ELCO LIGHTING 2 Round Reflector Teak™ LED Light Engine" (E2L10F30W)
- ELCO LIGHTING 3 New Construction Dedicated LED IC Airtight Housing" (EL390ICA-EM5)
- ELCO LIGHTING Koto™ Architectural LED Light Engine (ELK2130D)
- EXO Lighting, Galasy II Low Canopy Fixture (GSY-130-5K7)
- Elco Lighting LED Commercial Lights