Shop All LED Commercial Lights
Elco Lighting
2 Round Adjustable Teak™ LED Light Engine"
Mfr # E2L18F30W
Zoro # G404081848
product price: $74.34
/ea
$74.34
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lamp Type - Fixtures LED
- Color Temperature 3000 K
- Lumens 850 - 1100 lm
- Housing Finish White
- Beam Angle 38°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # E2L18F30W
- Zoro # G404081848
- UPC # 633999016679
- Country of Origin China
- Category LED Commercial Lights
Details
Lamp Type - Fixtures | LED |
Color Temperature | 3000 K |
Lumens | 850 - 1100 lm |
Housing Finish | White |
Beam Angle | 38° |
Max. Fixture Wattage | 10.5 - 12.5 W |
CRI | 93+ |
Description
The TeakTM LED light engine is an IC Rated diecast construction specification grade 2′′ LED downlight. Boasting an output up to 1100 lumens - more than a traditional 75W MR16 halogen lamp. Style options, beam options and color finish options offer maximum flexibility in design. Drivers and housings are specified separately for maximum flexibility per your project’s needs. The patented engine offers auto release clips that make installation a breeze.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Industrial Inspection Light, 250/50 lm (66604)
- LUMARK Nffld-S Night Falcon Small (NFFLD-S-C15-KNC-UNV)
- LIGHT EFFICIENT DESIGN Lamp, LED, PL, 12W, 4 Pin, G24Q/GX24Q, 3500K, Bulb Color Temp.: 2700K (LED-7338-35A)
- WESTINGHOUSE Fixt Flush2L Flr 13.25X7 (66162)
- ELCO LIGHTING 1 Square Recessed Oak™ Downlight" (E1L12F27BZ)
- ELCO LIGHTING Unique™ 4 Round Baffle for Koto™ Module " (ELK4713W)
- ELCO LIGHTING 3 LED Light Engine with Reflector Trim" (E310C0840W2)
- ELCO LIGHTING Koto™ LED Module (ELK09SD)
- ELCO LIGHTING Enclosed Electronic Transformer (E1LDRV60)
- ELCO LIGHTING 4 Ultra Slim LED Round Panel Light with 5-CCT Switch" (ERT411CT5W)
- ESPEN TECHNOLOGY LED (L48T8/850/15G-ID DE)
- Elco Lighting LED Commercial Lights