Shop All LED Commercial Lights
Elco Lighting
2 Round Adjustable Teak™ LED Light Engine"
Mfr # E2L18F27W
Zoro # G304082242
product price: $74.34
/ea
$74.34
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lamp Type - Fixtures LED
- Color Temperature 2700 K
- Lumens 850 - 1100 lm
- Beam Angle 38°
- CRI 93+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # E2L18F27W
- Zoro # G304082242
- UPC # 633999016617
- Country of Origin China
- Category LED Commercial Lights
Details
Lamp Type - Fixtures | LED |
Color Temperature | 2700 K |
Lumens | 850 - 1100 lm |
Beam Angle | 38° |
CRI | 93+ |
Housing Finish | White |
Max. Fixture Wattage | 10.5 - 12.5 W |
Description
The TeakTM LED light engine is an IC Rated diecast construction specification grade 2′′ LED downlight. Boasting an output up to 1100 lumens - more than a traditional 75W MR16 halogen lamp. Style options, beam options and color finish options offer maximum flexibility in design. Drivers and housings are specified separately for maximum flexibility per your project’s needs. The patented engine offers auto release clips that make installation a breeze.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Synergetic Halo 30 replacement light bulb lamp (HALO 30 SYNERGETIC)
- ILC Replacement for Nuaire Nu-425-400 replacement light bulb lamp (NU-425-400 NUAIRE)
- MAKITA 18V LXT CordlessCorded 20 LED Flood Light Bare (MAKDML805)
- ILC Replacement for Allen Bradley 855t-l24 LED Replacement replacement light bulb lamp (855T-L24 LED REPLACEMENT ALLEN BRADLEY)
- ELCO LIGHTING 2 Square Adjustable LED Light Engines" (E219C0730W)
- ELCO LIGHTING Pex™ 4 Round Adjustable Pinhole" (ELK4127BB)
- ELCO LIGHTING 2 Round Baffle Teak™ LED Light Engine" (E2L14F27W)
- ELCO LIGHTING 2 Round Adjustable LED Light Engines" (E218C0630W)
- ELCO LIGHTING 6 Ultra Slim LED High Lumen Round Panel Light" (ERT61240W)
- ELCO LIGHTING 2 LED Round Reflector" (ERT210CT5W)
- INSERCIONES 48 in. 42 watts SL Series 2-Light lights LED Shop Light (IN1680368)
- Elco Lighting LED Commercial Lights