Shop All LED Commercial Lights
Elco Lighting
2 Round Adjustable Teak™ LED Light Engine"
Mfr # E2L18F27B
Zoro # G304082228
product price: $74.34
/ea
$74.34
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lamp Type - Fixtures LED
- Color Temperature 2700 K
- Lumens 850 - 1100 lm
- Max. Fixture Wattage 10.5 - 12.5 W
- Housing Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # E2L18F27B
- Zoro # G304082228
- UPC # 633999016570
- Country of Origin China
- Category LED Commercial Lights
Details
Lamp Type - Fixtures | LED |
Color Temperature | 2700 K |
Lumens | 850 - 1100 lm |
Max. Fixture Wattage | 10.5 - 12.5 W |
Housing Finish | Black |
CRI | 93+ |
Beam Angle | 38° |
Description
The TeakTM LED light engine is an IC Rated diecast construction specification grade 2′′ LED downlight. Boasting an output up to 1100 lumens - more than a traditional 75W MR16 halogen lamp. Style options, beam options and color finish options offer maximum flexibility in design. Drivers and housings are specified separately for maximum flexibility per your project’s needs. The patented engine offers auto release clips that make installation a breeze.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIGHTSTICK Intrinsically Safe Handheld Flashlight (XPP-5420GA)
- SIGNIFY Metal Halide Lamp, T6 Bulb Shape, 150W (CDM150/T6/830)
- DESIGNERS FOUNTAIN Nantucket 18.25in Rustique 1-Light Outdoor Line Voltage Wall Sconce, Bulb Not Included (1761-RT)
- ILB GOLD Incandescent A Shape Bulb, Replacement For Donsbulbs 15A/PINK (15A/PINK)
- ELCO LIGHTING 3 MAX. Adjustability IC Airtight New Construction Housing" (EL386ICA)
- ELCO LIGHTING 5 IC Shallow Frame with Driver" (E5SQLFU11D)
- ELCO LIGHTING 2 LED Round Reflector" (ERT210CT5W)
- ELCO LIGHTING 4 Koto™ Architectural Shallow Maximum Adjustability IC Airtight Housing" (E4LK98ICA)
- ELCO LIGHTING 1 Round Recessed Oak™ Downlight" (E1L02FSDW)
- ELCO LIGHTING 4 Square LED Baffle Insert" (EL44127W)
- WESTGATE SCX-4FT-40W-35K-DSCX 4in 8FT LINEAR 80W 30K/35K/40K/50K (SCX-4FT-40W-35K-D)
- Elco Lighting LED Commercial Lights