Shop All LED Commercial Lights
Elco Lighting
2 Round Adjustable LED Light Engines"
Mfr # E218C0727W
Zoro # G404081091
product price: $38.51
/ea
$38.51
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lamp Type - Fixtures LED
- Color Temperature 2700 K
- Lumens 850 lm
- Dimmable Triac/ELV
- Beam Angle 36°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # E218C0727W
- Zoro # G404081091
- UPC # 633999019991
- Country of Origin China
- Category LED Commercial Lights
Details
Lamp Type - Fixtures | LED |
Color Temperature | 2700 K |
Lumens | 850 lm |
Dimmable | Triac/ELV |
Beam Angle | 36° |
Standards | Suitable for Wet Locations |
Housing Finish | White |
CRI | 93+ |
Max. Fixture Wattage | 9 W |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME Timer Outdr 24Hr W/2Out (TNOLED02-RC)
- ILC Replacement for GE General Electric G.E Cmh150/t/uvc/u/942/g12 replacement light bulb lamp (CMH150/T/UVC/U/942/G12 GE GENERAL ELECTRIC G.E)
- SATCO 5.5-Watt CA10 LED - Clear - Candelabra Base - 2700K - 500 Lumens - 120 Volts, 2PK (S21846)
- BULBRITE 30 Watt Dimmable Antique T9 Nostalgic Hairpin Incandescent Light Bulbs with E26 Base, 4 PK (861048)
- ELCO LIGHTING 2 Round LED Reflector Light Engines" (E210C0630W)
- ELCO LIGHTING 4 0-10V LED Inserts" (EL49540DCW)
- ELCO LIGHTING 4 Ultra Slim LED Round Panel Light with 5-CCT Switch" (ERT411CT5W)
- ELCO LIGHTING 4 LED Light Engine with Pinhole Trim" (E429C0830W2)
- ELCO LIGHTING 5 or 6" Round LED Baffle Insert" (EL61030W)
- ELCO LIGHTING 3 Square LED Reflector Insert" (EL33227W)
- LITHONIA LIGHTING Wraparound Fixture, 24" L, 1937 lm, 3500K (SBL2 LP835)
- Elco Lighting LED Commercial Lights