Shop All LED Commercial Lights
Elco Lighting
2 Round Adjustable LED Light Engines"
Mfr # E218C0630W
Zoro # G504081052
$29.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lamp Type - Fixtures LED
- Color Temperature 3000 K
- Lumens 680 lm
- Dimmable Triac/ELV
- Housing Finish White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elco Lighting
- MFR # E218C0630W
- Zoro # G504081052
- UPC # 633999005055
- Country of Origin China
- Category LED Commercial Lights
Details
Lamp Type - Fixtures | LED |
Color Temperature | 3000 K |
Lumens | 680 lm |
Dimmable | Triac/ELV |
Housing Finish | White |
Max. Fixture Wattage | 9 W |
Standards | Suitable for Wet Locations |
Beam Angle | 36° |
CRI | 93+ |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASD LIGHTING Light, LED, Linear High Bay, 4 ft., 90W, 4K (ASD-WHB-4D9040HE)
- SATCO 5.5 Watt CA11 LED Lamp, Clear, Candelabra Base, 90 CRI, 2700K, 120 Volts (S21304)
- BAYCO WORK LIGHT 1200 LUMEN CORDED W/MAG HOO (BYSL-2135)
- JANDORF Pull Chain White Knob (60319)
- ELCO LIGHTING 5 or 6" Round LED Reflector Insert" (EL61530W)
- ELCO LIGHTING 4 Round LED Baffle Insert" (EL41030W)
- ELCO LIGHTING 5 IC Shallow Frame with Driver and Emergency Battery Backup" (E5SQLFU20EM1)
- ELCO LIGHTING 6 0-10V New Construction 2-Hour Fire Rated Dedicated LED Housings" (EL76FICDXA)
- ELCO LIGHTING 2 Round Reflector Teak™ LED Light Engine" (E2L10F27BB)
- ELCO LIGHTING 2 Non-IC Airtight New Construction Housing" (E2LC106)
- ELCO LIGHTING 6 LED Light Engine with Reflector Trim" (E610C1635H2)
- Elco Lighting LED Commercial Lights