Shop All LED Commercial Lights
Elco Lighting
2 Non-IC Airtight New Construction Housing"
Mfr # E2LC106
Zoro # G504081113
$48.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120V
- Dimmable Triac/ELV
- Max. Fixture Wattage 9 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elco Lighting
- MFR # E2LC106
- Zoro # G504081113
- UPC # 633999004454
- Country of Origin China
- Category LED Commercial Lights
Details
Voltage | 120V |
Dimmable | Triac/ELV |
Max. Fixture Wattage | 9 W |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Headlight, LED, 200 lm (DWHT81424)
- ACCESS LIGHTING Brick, 1 Light Outdoor Wall Mount, Opal Glass (20450-OPL)
- ILC Replacement for American Ultraviolet 05-1370-r replacement light bulb lamp (05-1370-R AMERICAN ULTRAVIOLET)
- ILC Replacement for Naed 58846 replacement light bulb lamp (58846 NAED)
- ELCO LIGHTING 5 or 6" Sunset Dimming LED Reflector Insert" (EL615SDBZ)
- ELCO LIGHTING Koto™ LED Module (ELK0730)
- ELCO LIGHTING 5 or 6" Round LED Reflector Insert" (EL61527W)
- ELCO LIGHTING 4 Round LED Baffle Insert" (EL41040W)
- ELCO LIGHTING Enclosed Electronic Transformer (E1LDRV60)
- ELCO LIGHTING 4 Koto™ Architectural Shallow Maximum Adjustability IC Airtight Housing" (E4LK98ICA)
- LITHONIA LIGHTING LED Flat Panel, 3285 lm, Max Fixture 32.0W (EPANL 2X2 3400LM 80CRI 35K MIN10 ZTMVOLT)
- Elco Lighting LED Commercial Lights