Shop All LED Commercial Lights
Elco Lighting
2 LED Square Reflector"
Mfr # ERT213CT5W
Zoro # G404081251
product price: $43.15
/ea
$43.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Lamp Type - Fixtures LED
- Color Temperature 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Lumens 600 lm
- Dimmable Triac/ELV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # ERT213CT5W
- Zoro # G404081251
- UPC # 633999205523
- Country of Origin China
- Category LED Commercial Lights
Details
Voltage | 120V |
Lamp Type - Fixtures | LED |
Color Temperature | 2700 K, 3000 K, 3500 K, 4000 K, 5000 K |
Lumens | 600 lm |
Dimmable | Triac/ELV |
Standards | Suitable for Wet Locations |
Max. Fixture Wattage | 8 W |
Housing Finish | White |
CRI | 90+ |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Bulb, Halogen Quartz Tungsten T Tubular Shape, Replacement For Hikari, J 130V 100W 78mm (J 130V 100W 78MM)
- ILC Replacement for Eiko 6s6dc/30v replacement light bulb lamp, 10PK (6S6DC/30V EIKO)
- SYLVANIA Fluorescent, 25 W, T8, Medium Bi-Pin (G13) (FO32/25W/850/XP/SS/ECO3)
- WESTINGHOUSE 412 WHT Wall Bracket (66401)
- ELCO LIGHTING 6 Ultra Slim LED Round Panel Light with 5-CCT Switch" (ERT612CT5W)
- ELCO LIGHTING 5 Square LED Reflector Insert with 5-CCT Switch" (EL552CT5W)
- ELCO LIGHTING 2 Round Adjustable LED Light Engines" (E218C0730W)
- ELCO LIGHTING 4 Ultra Slim LED Round Panel Light" (ERT41140W)
- ELCO LIGHTING 6 Ultra Slim LED High Lumen Round Panel Light" (ERT61240W)
- ELCO LIGHTING 2 Ultra Slim LED Gimbal Lights (350 lm)" (ERT218CT5W)
- HUBBELL LIGHTING Columbia LED 4' Stairwell Light w/Occ Sensor, 49W, 5800L, 40K, 0-10V Dim, DLC (ESL4-40HL-FAW-EDU-NXOS)
- Elco Lighting LED Commercial Lights