Shop All LED Commercial Lights
Elco Lighting
2 LED Round Baffle"
Mfr # ERT214CT5W
Zoro # G804081066
product price: $43.19
/ea
$43.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lamp Type - Fixtures LED
- Color Temperature 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Lumens 550 lm
- CRI 90+
- Max. Fixture Wattage 8 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # ERT214CT5W
- Zoro # G804081066
- UPC # 633999202164
- Country of Origin China
- Category LED Commercial Lights
Details
Lamp Type - Fixtures | LED |
Color Temperature | 2700 K, 3000 K, 3500 K, 4000 K, 5000 K |
Lumens | 550 lm |
CRI | 90+ |
Max. Fixture Wattage | 8 W |
Standards | Suitable for Wet Locations |
Housing Finish | White |
Description
This ELCO LIGHTING brand 2 LED Round Baffle is available in six different color temperatures: 2700 K, 3000 K, 3500 K, 4000 K, and 5000 K. It produces 550 lumens of light.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Wall Pack, Metal Halide, 120V, 100W (23Y144)
- ILC Replacement for Philips Cdm100/par38/fl/3k/alto replacement light bulb lamp (CDM100/PAR38/FL/3K/ALTO PHILIPS)
- ILC Replacement for Sylvania 75a21/rs/sl/rp 120v replacement light bulb lamp (75A21/RS/SL/RP 120V SYLVANIA)
- SUREFIRE Dual Output Law Enforcement Light, 600lm (G2XLE-BK)
- ELCO LIGHTING 4 Square LED Baffle Insert" (EL44127W)
- ELCO LIGHTING 2 Teak™ ICA New Construction Frame" (E2L11ICA)
- ELCO LIGHTING 2 Ultra Slim LED Gimbal Lights (350 lm)" (ERT218CT5W)
- ELCO LIGHTING 4 Round LED Reflector Insert" (EL41530W)
- ELCO LIGHTING New Construction Frames with Hanger Bars (E6LF1)
- ELCO LIGHTING Pex™ 3 Trimless Smooth Reflector Trim" (ELK315W)
- ELCO LIGHTING 4 Round LED Baffle Insert" (EL41040W)
- Elco Lighting LED Commercial Lights