Shop All LED Commercial Lights
Elco Lighting
2 IC Airtight Remodel Housing"
Mfr # E2LC175RICA
Zoro # G804081080
product price: $50.89
/ea
$50.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120V
- Dimmable Triac/ELV
- Max. Fixture Wattage 9 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # E2LC175RICA
- Zoro # G804081080
- UPC # 633999029471
- Country of Origin China
- Category LED Commercial Lights
Details
Voltage | 120V |
Dimmable | Triac/ELV |
Max. Fixture Wattage | 9 W |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Brass Socket 3 Way Holdr (07090-0PG)
- ILC Replacement for Light Bulb / Lamp Pl13 replacement light bulb lamp (PL13 LIGHT BULB / LAMP)
- STREAMLIGHT Enduro Pro USB USB cord, elastic head strap, rubber hard hat strap, 3M Dual Lock Box Yellow (STL61436)
- ILC Replacement for Green Energy 24V 20W Xenon Bi-pin Clear replacement light bulb lamp (24V 20W XENON BI-PIN CLEAR GREEN ENERGY)
- ELCO LIGHTING 2 Round LED Reflector Light Engines" (E210C0630W)
- ELCO LIGHTING 4 Five-Color Temperature Switch LED Baffle Inserts" (EL410CT5W)
- ELCO LIGHTING 5/6" Five-Color Temperature Switch LED Baffle Inserts" (EL610CT5BB)
- ELCO LIGHTING Koto™ Accessories (L49)
- ELCO LIGHTING 4 0-10V LED Inserts" (EL49540DCW)
- ELCO LIGHTING 6 Round LED Adjustable Phenolic Baffle with PAR38 Gimbal Insert" (EL47630BZ)
- ELCO LIGHTING 1 Round Recessed Oak™ Downlight" (E1L02F30W)
- Elco Lighting LED Commercial Lights