Shop All LED Commercial Lights
Elco Lighting
2 IC Airtight HIGHTECH Housings"
Mfr # E2LC185ICA
Zoro # G504081120
product price: $65.59
/ea
$65.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120V
- Dimmable Triac/ELV
- Max. Fixture Wattage 11 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # E2LC185ICA
- Zoro # G504081120
- UPC # 633999050819
- Country of Origin China
- Category LED Commercial Lights
Details
Voltage | 120V |
Dimmable | Triac/ELV |
Max. Fixture Wattage | 11 W |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT STREAMLIGHT 150/45 Lumens, LED Yellow Headlamp (61301)
- ILC Replacement for TCP Led7p1630kfl replacement light bulb lamp (LED7P1630KFL TCP)
- FEIT ELECTRIC LED BR30 E26 SW 65W 2PK (BR30DM/10KLED/2)
- EKENA MILLWORK Locke Architectural Grade PVC Contemporary Ceiling Medallion, Two Piece, 10"OD x 3"ID x 6"C x 1"P (CMP10LE2-03000)
- ELCO LIGHTING Pex™ 3 Trimless Smooth Reflector Trim" (ELK315W)
- ELCO LIGHTING Koto™ LED Module (ELK0735)
- ELCO LIGHTING 4 Round High Lumen LED Reflector Insert" (EL417CT5W)
- ELCO LIGHTING 4 Round LED Adjustable Pull-Down Insert (2nd Generation)" (EL49730W2)
- ELCO LIGHTING 6 LED Light Engine with Reflector Trim" (E610C1635H2)
- ELCO LIGHTING 5/6" LED Shallow Reflector Inserts with 5-CCT Switch " (EL655CT5W)
- ELCO LIGHTING 4 0-10V New Construction Dedicated LED Housing" (EL490ICDXA)
- Elco Lighting LED Commercial Lights