Shop All LED Strip Lights
Elco Lighting
1.5 W/ft. Indoor LED Tape Light
Mfr # E15-2440
Zoro # G604080689
Sold in multiples of 2 for $8.96
$8.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CRI 93+
- Voltage 24V
- Fixture Wattage 1.5 W
- Lumens 124 lm
- Lamp Type LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elco Lighting
- MFR # E15-2440
- Zoro # G604080689
- UPC # 633999026593
- Country of Origin China
- Category LED Strip Lights
Details
CRI | 93+ |
Voltage | 24V |
Fixture Wattage | 1.5 W |
Lumens | 124 lm |
Lamp Type | LED |
Color Temperature | 4000 K |
Description
AmbioTM E15-24 is an architectural LED Tape Light. With 1.5 w/ft and an industry leading 93+ CRI the product is designed to add light to coves, undercabniets and other niches while staying invisibly tucked away due to the products low profile.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULBRITE 25w Equivalent T6 Clear Dimmable Edison Clear LED Light Bulb (E12) Candelabra Screw Base, 3000K, 4PK (861929)
- LIGHTOLIER Low Profile LED Slim Downlight, 5/8in.H (S5R927K7)
- SYLVANIA T5 Fluorescent 40Pk (FP54/841/HO/ECO)
- ELCO LIGHTING 3 Low Voltage Shallow Housing" (EL2699S)
- ELCO LIGHTING Electronic Dimmable LED Driver (Large) (DRVE12V96DW)
- ELCO LIGHTING Super Flexible LED Tape Light (EF26-24WW)
- ELCO LIGHTING Aluminum Channel Lens (EUDL33)
- ELCO LIGHTING Aluminum Channel End Caps (EUDEN31)
- ELCO LIGHTING 4.4W/ft. Outdoor LED Tape Light (EW44-2430-16)
- ELCO LIGHTING Aluminum Channel End Caps (EUDEN36)
- DIODE LED 100 LED Tape Light 24V 3500K 16.4 ft. & Driver w/ Switch (DI-KIT-24V-BC1SX60-3500)
- Elco Lighting LED Strip Lights