Shop All LED Strip Lights
Elco Lighting
1.5 W/ft. Indoor LED Tape Light
Mfr # E15-2430
Zoro # G004080708
product price: $5.87
/ea
Sold in multiples of 2 for $11.74
$11.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CRI 93+
- Lamp Type LED
- Fixture Wattage 1.5 W
- Lumens 124 lm
- Color Temperature 3000 K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # E15-2430
- Zoro # G004080708
- UPC # 633999026579
- Country of Origin China
- Category LED Strip Lights
Details
CRI | 93+ |
Lamp Type | LED |
Fixture Wattage | 1.5 W |
Lumens | 124 lm |
Color Temperature | 3000 K |
Voltage | 24V |
Description
AmbioTM E15-24 is an architectural LED Tape Light. With 1.5 w/ft and an industry leading 93+ CRI the product is designed to add light to coves, undercabniets and other niches while staying invisibly tucked away due to the products low profile.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Eiko Tt26/50 replacement light bulb lamp (TT26/50 EIKO)
- THOMAS Ceiling Essentials 10'' Wide 2Light Flush Mount, White (SL3268)
- AFX Cory 36-in. LED Overbed - Black (CRYB36LAJENBK)
- ELCO LIGHTING LED Stein™ Track Fixture (ET617CT3DW)
- ELCO LIGHTING 4.4W/ft. High Density Outdoor LED Tape Light (EW45-2427)
- ELCO LIGHTING Flat 3W/ft. 120V LED Rope Light (EDF21WW-30)
- ELCO LIGHTING 6W/ft. High Output Indoor LED Tape Light (E60-2440-100)
- ELCO LIGHTING 100W LED Power Supply (DRV100W)
- ELCO LIGHTING 4.4W/ft. High Density Outdoor LED Tape Light (EW45-2430)
- ELCO LIGHTING RGB 4.4W/ft. Indoor LED Tape Light (E44-24M)
- LITHONIA LIGHTING LED Stairwell Fixture, 848 Lumens, 4000K (WL2 08L EZ1 LP840)
- Elco Lighting LED Strip Lights