Shop All LED Commercial Lights
Elco Lighting
12V AC Retrofit Koto™ LED Module
Mfr # ELK0830-12
Zoro # G804081790
product price: $59.54
/ea
$59.54
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12V AC
- Lamp Type - Fixtures LED
- Color Temperature 3000 K
- Lumens 800 lm
- CRI 90
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # ELK0830-12
- Zoro # G804081790
- UPC # 633999173969
- Country of Origin China
- Category LED Commercial Lights
Details
Voltage | 12V AC |
Lamp Type - Fixtures | LED |
Color Temperature | 3000 K |
Lumens | 800 lm |
CRI | 90 |
Beam Angle | 25°, 38°, 60° |
Max. Fixture Wattage | 9 W |
Description
Works with 3′′ and 4′′ ELCO 12V AC Housings with 3 and 4 KotoTM Trims as a retrofit option
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROMIER PRODUCTS COB LED LGTD Magnifier (LA-MAGCLM-6/12)
- NEBO Rechargeable 10,000 Lumen Handheld Flashlight and Power Bank (NEB-FLT-1029)
- ILC Replacement for Zadro T5 22W replacement light bulb lamp (T5 22W ZADRO)
- CREE Adjustable Cable Canopy Kit (AC5-48-Q14B-TB)
- ELCO LIGHTING 4 LED Adjustable Gimbal Insert" (EL416CT5B)
- ELCO LIGHTING 4 Five-Color Temperature Switch LED Baffle Inserts" (EL410CT5W)
- ELCO LIGHTING 2 Round Reflector Teak™ LED Light Engine" (E2L10F30W)
- ELCO LIGHTING 4 Ultra Slim LED Round Panel Light" (ERT41130N)
- ELCO LIGHTING 2 Non-IC Airtight New Construction Housing" (E2LC106)
- ELCO LIGHTING 4 Round LED Reflector Insert" (EL41530W)
- ELCO LIGHTING New Construction Frames with Hanger Bars (E4LF1)
- Elco Lighting LED Commercial Lights