Shop All Track Lighting Fixtures
Elco Lighting
120V Line Voltage York Mount Roundback Cylinder Track Fixture
Mfr # ET662B
Zoro # G504099996
product price: $18.38
/ea
$18.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120V
- Finish Black
- Lamp Type Medium Base (E26)
- Fixture Wattage 75 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # ET662B
- Zoro # G504099996
- UPC # 633999239191
- Country of Origin China
- Category Track Lighting Fixtures
Details
Voltage | 120V |
Finish | Black |
Lamp Type | Medium Base (E26) |
Fixture Wattage | 75 W |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA Plug-In CFL Bulb, 18W, 1150 lm, 2700K (CF18DD/E/827/ECO)
- CREE Clear Acrylic Refector (CXBP16)
- AFX Edge Round Ceiling LED 48W 3600Lm 120V (EGRF2440LAJD1WH)
- CURRENT LED Lamp, PL Vertical, 3500K Bulb Color (LED9G24Q-V/835)
- ELCO LIGHTING 120V Line Voltage Gimbal Ring Track Fixture (ET629B)
- ELCO LIGHTING Electronic Low Voltage High Tech Gimbal Track Fixture (ET565W)
- ELCO LIGHTING LED Tarbuck™ Linear Track Fixtures (ETL2140W)
- ELCO LIGHTING Single Circuit Track (EP008W)
- ELCO LIGHTING LED Tarbuck™ Linear Track Fixtures (ETL2130W)
- ELCO LIGHTING Line Voltage Garda™ Track Fixture (ET1628W)
- ELCO LIGHTING Round Monopoint Canopy Track Accessory (EP819W)
- Elco Lighting Track Lighting Fixtures