Shop All Track Lighting Fixtures
Elco Lighting
120V Line Voltage Universal Track Fixture
Mfr # ET641W
Zoro # G104095541
original price:
$15.67
4% off
new price: $14.95
/ea
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Finish White
- Fixture Wattage 150 W
- Lamp Type Medium Base (E26)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # ET641W
- Zoro # G104095541
- UPC # 633999238170
- Country of Origin China
- Category Track Lighting Fixtures
Details
Voltage | 120V |
Finish | White |
Fixture Wattage | 150 W |
Lamp Type | Medium Base (E26) |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE Dimming Ballast, 120/277V, 46 In Lamp (IOP-2S28-115-SC-SD)
- SYLVANIA 60 W, T12, Recessed Double Contact (R17d) (F48T12/CW/HO)
- OTC Bulbs For 3642, 10Ct (3642-10)
- SURE-LITES Plastic Remote, 25 Cover, Dbl Hd, Wh (SRP25DWH)
- ELCO LIGHTING Line Voltage GU10 Monopoint Fixture (ET1728W)
- ELCO LIGHTING 120V Line Voltage Mini Universal Track Fixture (ET647BZ)
- ELCO LIGHTING Electronic Low Voltage Cylinder Track Fixture (ET528-75B)
- ELCO LIGHTING Single Circuit Track (EP006B)
- ELCO LIGHTING Electronic Low Voltage High Tech Gimbal Track Fixture (ET565W)
- ELCO LIGHTING Two Circuit Track (EC008W)
- JUNO LIGHTING Track Fixture, Step Cylinder, 75W, 120V (R512 BLB BL)
- Elco Lighting Track Lighting Fixtures