Shop All Track Lighting Fixtures
Elco Lighting
120V Line Voltage Universal Track Fixture
Mfr # ET641B
Zoro # G404095531
product price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lamp Type Medium Base (E26)
- Fixture Wattage 150 W
- Finish Black
- Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # ET641B
- Zoro # G404095531
- UPC # 633999238149
- Country of Origin China
- Category Track Lighting Fixtures
Details
Lamp Type | Medium Base (E26) |
Fixture Wattage | 150 W |
Finish | Black |
Voltage | 120V |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE PHILIPS ADVANCE 59 Watts, 1 or 2 Lamps, Electronic Ballast (ICN-2P32-N)
- ILB GOLD Aviation Bulb, Replacement For Donsbulbs, 6.6A/T10/1P (6.6A/T10/1P)
- CURRENT GE 15W WHT Par38 Bulb (93130310)
- LUMARK Led D2D Area Light 4500L (CTKRV1B)
- ELCO LIGHTING 120V Line Voltage Mini Universal Track Fixture (ET647W)
- ELCO LIGHTING LED Windsor™ Track Fixture (ET74830W)
- ELCO LIGHTING Electronic Low Voltage High Tech Gimbal Track Fixture (ET565W)
- ELCO LIGHTING Miniature Track Lights Double Wedge Base Socket (ET2102W)
- ELCO LIGHTING LED Cleat™ Track Fixture (ET62530DW)
- ELCO LIGHTING LED Distell™ Wall Wash Track Fixture (ETW4040W)
- JUNO LIGHTING Track Fixture, Cast Cube, 50W, 120V (R714 WH)
- Elco Lighting Track Lighting Fixtures