Shop All Track Lighting Fixtures
Elco Lighting
120V Line Voltage Step Cylinder Track Fixture
Mfr # ET637W
Zoro # G904100643
product price: $17.42
/ea
$17.42
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish White with Black Baffle
- Lamp Type Medium Base (E26)
- Voltage 120V
- Fixture Wattage 75 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # ET637W
- Zoro # G904100643
- UPC # 633999237937
- Country of Origin China
- Category Track Lighting Fixtures
Details
Finish | White with Black Baffle |
Lamp Type | Medium Base (E26) |
Voltage | 120V |
Fixture Wattage | 75 W |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN LIGHTING 24V 60W Low-Voltage Driver, ADPT-DRJ-60-24 (ADPT-DRJ-60-24)
- WALDMANN Clamp, Medical, Use With Halux (ILL00100C-00050472)
- LAVISH HOME Lavish Home 72-LMP3007 Spiral Cage Design Table Lamps - Set of 2 (72-LMP3007)
- EVERLIGHTS Battery Recycling Kit, 8-1/2 in. W (9000070)
- ELCO LIGHTING Electronic Low Voltage Cylinder Track Fixture (ET528G)
- ELCO LIGHTING LED Albright™ Track Fixture (ET580DW)
- ELCO LIGHTING Line Voltage Bowen™ Track Fixture (ET1626W)
- ELCO LIGHTING Line Voltage Garda™ Track Fixture (ET1628W)
- ELCO LIGHTING 120V Line Voltage Flat Back Cylinder Track Fixture (ET634W)
- ELCO LIGHTING Single Circuit Track (EP008B)
- JESCO LIGHTING GROUP 1 Light Deco Series Line Voltage Track Head- Satin Chrome Finish (HHV338SC)
- Elco Lighting Track Lighting Fixtures