Shop All Track Lighting Fixtures
Elco Lighting
120V Line Voltage Par Classic Track Fixture
Mfr # ET694G
Zoro # G204095847
product price: $6.93
/ea
$6.93
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lamp Type Medium Base (E26)
- Finish Gold
- Fixture Wattage 50 W
- Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # ET694G
- Zoro # G204095847
- UPC # 633999241118
- Country of Origin China
- Category Track Lighting Fixtures
Details
Lamp Type | Medium Base (E26) |
Finish | Gold |
Fixture Wattage | 50 W |
Voltage | 120V |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for SLI Sylvania Lighting Slt-26083 replacement light bulb lamp (SLT-26083 SLI SYLVANIA LIGHTING)
- ILC Replacement for GE General Electric G.E Mvr1000/u replacement light bulb lamp (MVR1000/U GE GENERAL ELECTRIC G.E)
- LIFE+GEAR FLASHLIGHT, RADIO, CRANK, USB (DCYLG3860675RED)
- ILC Replacement for DAMAR F40CW/X/RS/ECO (F40CW/X/RS/ECO DAMAR)
- ELCO LIGHTING Low Voltage LED Cylinder™ Track Fixture (ETLD528B)
- ELCO LIGHTING Line Voltage Bowen™ Track Fixture (ET1626B)
- ELCO LIGHTING 120V Line Voltage Gimbal Ring Track Fixture (ET629B)
- ELCO LIGHTING 120V Line Voltage Par Classic Track Fixture (ET694C)
- ELCO LIGHTING LED Gordian™ Track Fixture (ET620CT3DW)
- ELCO LIGHTING Electronic Low Voltage Studio Track Fixture (ET558W)
- NUVO Fixture, Track Head, LED, 24W, 120V, Pipe Head, White (TH483)
- Elco Lighting Track Lighting Fixtures