Shop All Track Lighting Fixtures
Elco Lighting
120V Line Voltage Par Classic Track Fixture
Mfr # ET694C
Zoro # G204095885
product price: $6.93
/ea
$6.93
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lamp Type Medium Base (E26)
- Fixture Wattage 50 W
- Finish Clear
- Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # ET694C
- Zoro # G204095885
- UPC # 633999241088
- Country of Origin China
- Category Track Lighting Fixtures
Details
Lamp Type | Medium Base (E26) |
Fixture Wattage | 50 W |
Finish | Clear |
Voltage | 120V |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNLITE LED B10 40W Equivalent E14 Base Dimmable 2700K Torpedo Chandelier Light Bulbs, 3PK (81485-SU)
- LUMARK Led D2D Area Light 7110L (CTKRV2B)
- ILC Replacement for Green Energy Mr-16 24v-50w/n replacement light bulb lamp (MR-16 24V-50W/N GREEN ENERGY)
- LIGHTOLIER LED Mini Cylinder Track Head, 7in.L, Black (LT08RWF830BKVA)
- ELCO LIGHTING 120V Line Voltage Gimbal Ring Track Fixture (ET630B)
- ELCO LIGHTING Electronic Low Voltage Clasp Track Fixture (ET534-75B)
- ELCO LIGHTING 120V Line Voltage Flat Back Cylinder Track Fixture (ET650W)
- ELCO LIGHTING Two Circuit Track (EC008W)
- ELCO LIGHTING Line Voltage Bowen™ Track Fixture (ET1626N)
- ELCO LIGHTING Line Voltage Garda™ Track Fixture (ET1628B)
- ELCO LIGHTING LED Cleat™ Track Fixture (ET62630DW)
- Elco Lighting Track Lighting Fixtures