Shop All Track Lighting Fixtures
Elco Lighting
120V Line Voltage Mini Universal Track Fixture
Mfr # ET647BZ
Zoro # G204095953
product price: $13.93
/ea
$13.93
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fixture Wattage 75 W
- Finish Bronze
- Lamp Type Medium Base (E26)
- Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # ET647BZ
- Zoro # G204095953
- UPC # 633999226450
- Country of Origin China
- Category Track Lighting Fixtures
Details
Fixture Wattage | 75 W |
Finish | Bronze |
Lamp Type | Medium Base (E26) |
Voltage | 120V |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED DIM BR30 E26 SW 100W (BR30DM1400927CA)
- MAXIM LIGHTING Sutton Place VX 2-Light Outdoor Post Lantern (40230CLBK)
- CELEBRATIONS Led Net Ww 100Ct (40805-71)
- COOPER LIGHTING 6RND Dir Retrofit Kit (SMD6R6930WHDM)
- ELCO LIGHTING Electronic Low Voltage Clasp Track Fixture (ET534-75B)
- ELCO LIGHTING Electronic Low Voltage High Tech Gimbal Track Fixture (ET565W)
- ELCO LIGHTING Line Voltage Knute™ Track Fixture (ET1687N)
- ELCO LIGHTING Low Voltage LED Icicle™ Track Fixture (ETLD534B)
- ELCO LIGHTING 120V Line Voltage Universal Track Fixture (ET641B)
- ELCO LIGHTING Line Voltage GU10 Monopoint Fixture (ET1728BZ)
- NUVO 1-Light, 2 in., Track Head, Mini Universal Holder, White Finish (TH279)
- Elco Lighting Track Lighting Fixtures