Shop All Track Lighting Fixtures
Elco Lighting
120V Line Voltage Mini Universal Track Fixture
Mfr # ET647B
Zoro # G804095964
product price: $14.25
/ea
$14.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lamp Type Medium Base (E26)
- Voltage 120V
- Finish Black
- Fixture Wattage 75 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # ET647B
- Zoro # G804095964
- UPC # 633999238507
- Country of Origin China
- Category Track Lighting Fixtures
Details
Lamp Type | Medium Base (E26) |
Voltage | 120V |
Finish | Black |
Fixture Wattage | 75 W |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO LA5 Series Matte Soft White 5/6 in. W LED Retrofit Baffle Trim Kit 8 W (LT560WH6930-6CA)
- ILC Replacement For EIKO, LED115WT848835PETG8C (LED11.5WT8/48/835-PET-G8C)
- SIGNIFY Corn Cob TrueForce CorePro, Watts: 27W (27CC/LED/850/ND E26 G2 BB 6/1)
- JESCO 48-inch Right Angle Connecting Cable for SG-LED/SGA-LED (SG-CC48L)
- ELCO LIGHTING LED Highpoint™ Track Fixture (ET62330DW)
- ELCO LIGHTING Electronic Low Voltage Gimbal Ring Track Fixture (ET526W)
- ELCO LIGHTING 120V Line Voltage Flat Back Cylinder Track Fixture (ET650W)
- ELCO LIGHTING 120V Line Voltage Par Classic Track Fixture (ET694C)
- ELCO LIGHTING Single Circuit Track (EP008W)
- ELCO LIGHTING Single Circuit Track (EP008B)
- NUVO Fixture, Track Head, LED, 24W, 120V, Pipe Head, White (TH483)
- Elco Lighting Track Lighting Fixtures