Shop All Track Lighting Fixtures
Elco Lighting
120V Line Voltage Gimbal Ring Track Fixture
Mfr # ET631W
Zoro # G404095951
product price: $18.38
/ea
$18.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120V
- Fixture Wattage 150 W
- Finish White
- Lamp Type Medium Base (E26)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # ET631W
- Zoro # G404095951
- UPC # 633999237579
- Country of Origin Unknown
- Category Track Lighting Fixtures
Details
Voltage | 120V |
Fixture Wattage | 150 W |
Finish | White |
Lamp Type | Medium Base (E26) |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Bulb Ceiling Fan Int 40W (03938)
- ILC Replacement For ELECTRIX 1435 (WW-1G0Q-9)
- ILC Replacement for GE General Electric G.E 47950 replacement light bulb lamp (47950 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Osram Sylvania Qtp1/2x18cf/unv (bs/ts) (QTP1/2X18CF/UNV (BS/TS) OSRAM SYLVANIA)
- ELCO LIGHTING LED Uni™ Track Fixture (ET62730DB)
- ELCO LIGHTING Line Voltage Bowen™ Track Fixture (ET1626N)
- ELCO LIGHTING LED Highpoint™ Track Fixture (ET62330DW)
- ELCO LIGHTING Line Voltage GU10 Monopoint Fixture (ET1728BZ)
- ELCO LIGHTING LED Gordian™ Track Fixture (ET619CT3DW)
- ELCO LIGHTING Electronic Low Voltage High Tech Gimbal Track Fixture (ET565W)
- ELCO LIGHTING 120V Line Voltage Universal Track Fixture (ET641B)
- Elco Lighting Track Lighting Fixtures