Shop All Track Lighting Fixtures
Elco Lighting
120V Line Voltage Gimbal Ring Track Fixture
Mfr # ET630B
Zoro # G804095827
$17.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120V
- Fixture Wattage 75 W
- Finish Black
- Lamp Type Medium Base (E26)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elco Lighting
- MFR # ET630B
- Zoro # G804095827
- UPC # 633999237425
- Country of Origin Unknown
- Category Track Lighting Fixtures
Details
Voltage | 120V |
Fixture Wattage | 75 W |
Finish | Black |
Lamp Type | Medium Base (E26) |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRITE-STRIKE Tactical Hands Free Light, LED, Silvr, PK10 (APALS 10PK-BLU)
- LITHONIA LIGHTING LED Recessed Troffer, 3500K, 35W, 277V (2ALL2 40L EZ1 LP835 N100)
- COOPER LIGHTING Cooper Lighting Light Exit Red Ltr Ledheads APCH7R (7015175)
- COLUMBIA LIGHTING LED Recessed Troffer, 31W, 3365 lm, 3500K (LJT22-35MLG-FSA12-EDU)
- ELCO LIGHTING Line Voltage Garda™ Track Fixture (ET1628W)
- ELCO LIGHTING Electronic Low Voltage Cylinder Track Fixture (ET528-75B)
- ELCO LIGHTING 120V Line Voltage Mini Universal Track Fixture (ET647BZ)
- ELCO LIGHTING LED Distell™ Wall Wash Track Fixture (ETW4040W)
- ELCO LIGHTING 120V Line Voltage Step Cylinder Track Fixture (ET637W)
- ELCO LIGHTING Electronic Low Voltage Pinch Back Track Fixture (ET547N)
- CANARM Vox 4 Lt Track (IT704A04BKG)
- Elco Lighting Track Lighting Fixtures