Shop All Track Lighting Fixtures
Elco Lighting
120V Line Voltage Flat Back Cylinder Track Fixture
Mfr # ET650W
Zoro # G804100255
product price: $25.86
/ea
$25.86
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fixture Wattage 150 W
- Finish White with Black Baffle
- Voltage 120V
- Lamp Type Medium Base (E26)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # ET650W
- Zoro # G804100255
- UPC # 633999238651
- Country of Origin China
- Category Track Lighting Fixtures
Details
Fixture Wattage | 150 W |
Finish | White with Black Baffle |
Voltage | 120V |
Lamp Type | Medium Base (E26) |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS LED Bulb Type B T8, 8 ft L, 1 in, 43 W (LED43BDT8/G8/840)
- LEVITON FLUORESCENT LAMPS GX23 GX23-2 2-PIN CFL HLDR (26720-500)
- DAY-BRITE CFI Selectable LED Strip, 2 in, 120/277V AC (SDS21224L-8CST-UNV-DIM)
- ELCO LIGHTING LED Distell™ Wall Wash Track Fixture (ETW4040W)
- ELCO LIGHTING Two Circuit Track (EC008W)
- ELCO LIGHTING Round Monopoint Canopy Track Accessory (EP819W)
- ELCO LIGHTING LED Gordian™ Track Fixture (ET620CT3DW)
- ELCO LIGHTING 120V Line Voltage Flat Back Cylinder Track Fixture (ET634WW)
- ELCO LIGHTING 120V Line Voltage Mini Universal Track Fixture (ET647B)
- NUVO 1-Light, PAR38, Track Head, Gimbal Ring, Black Finish (TH225)
- Elco Lighting Track Lighting Fixtures