Shop All Track Lighting Fixtures
Elco Lighting
120V Line Voltage Flat Back Cylinder Track Fixture
Mfr # ET635W
Zoro # G204100701
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lamp Type Medium Base (E26)
- Fixture Wattage 75 W
- Finish White with Black Baffle
- Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # ET635W
- Zoro # G204100701
- UPC # 633999237814
- Country of Origin China
- Category Track Lighting Fixtures
Details
Lamp Type | Medium Base (E26) |
Fixture Wattage | 75 W |
Finish | White with Black Baffle |
Voltage | 120V |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Hid Metal Halide Ballast, Replacement For Magnetek, M50Mltlc3M (M50MLTLC3M)
- ALEDDRA G3 Emergency LED T8, 8W, 4000K, 2ft (LLT-2-EM-T8-G3-8W-40K)
- ACCESS LIGHTING Pilson, LED Pendant, Matte White Finish, Steel (29001LEDDLP-MWH-C)
- SATCO Bulb, LED, 10W, A19, Medium, 120V, Frosted White, 30K, 4PK (S28561)
- ELCO LIGHTING 120V Line Voltage Par Classic Track Fixture (ET694C)
- ELCO LIGHTING Single Circuit Track (EP008W)
- ELCO LIGHTING LED Distell™ Wall Wash Track Fixture (ETW4040W)
- ELCO LIGHTING LED Stein™ Track Fixture (ET616-27DB)
- ELCO LIGHTING Line Voltage GU10 Monopoint Fixture (ET1728W)
- ELCO LIGHTING 120V Line Voltage Flat Back Cylinder Track Fixture (ET650W)
- SIGNIFY White Track Head for PAR Lamps (9021WH)
- Elco Lighting Track Lighting Fixtures