Shop All Track Lighting Fixtures
Elco Lighting
120V Line Voltage Flat Back Cylinder Track Fixture
Mfr # ET635B
Zoro # G704100676
product price: $16.30
/ea
$16.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120V
- Lamp Type Medium Base (E26)
- Fixture Wattage 75 W
- Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # ET635B
- Zoro # G704100676
- UPC # 633999237784
- Country of Origin China
- Category Track Lighting Fixtures
Details
Voltage | 120V |
Lamp Type | Medium Base (E26) |
Fixture Wattage | 75 W |
Finish | Black |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Miniature Incandescent Bulb, 360 lm, 25W (25S11/4SC-1PK)
- ILC Replacement for Light Bulb / Lamp 50r111gu/fl 120v replacement light bulb lamp (50R111GU/FL 120V LIGHT BULB / LAMP)
- ILC Replacement for Sylvania 75a21/rs/sl/rp 120v replacement light bulb lamp (75A21/RS/SL/RP 120V SYLVANIA)
- KIM LIGHTING LED Accent Light, 10W, CRI 80,927L, 3000K (EL218S3/8L3KUV/DB)
- ELCO LIGHTING Electronic Low Voltage Clasp Accent Light with Stem Extension Track Fixture (ET534-12W)
- ELCO LIGHTING LED Pipe™ Wall Wash Track Fixture (ETW42CT3W-J)
- ELCO LIGHTING Line Voltage Swivel™ Track Fixture (ET1604B)
- ELCO LIGHTING Two Circuit Track (EC008W)
- ELCO LIGHTING 120V Line Voltage Universal Track Fixture (ET641W)
- ELCO LIGHTING Line Voltage Garda™ Track Fixture (ET1628N)
- ELCO LIGHTING Line Voltage Garda™ Track Fixture (ET1628B)
- Elco Lighting Track Lighting Fixtures