Shop All Track Lighting Fixtures
Elco Lighting
120V Line Voltage Flat Back Cylinder Track Fixture
Mfr # ET634W
Zoro # G504100814
$16.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lamp Type Medium Base (E26)
- Finish White with Black Baffle
- Voltage 120V
- Fixture Wattage 50 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elco Lighting
- MFR # ET634W
- Zoro # G504100814
- UPC # 633999237753
- Country of Origin China
- Category Track Lighting Fixtures
Details
Lamp Type | Medium Base (E26) |
Finish | White with Black Baffle |
Voltage | 120V |
Fixture Wattage | 50 W |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVO 7-Inch LED Disk Light, 5000K, White Finish, PK 6 (62/1661)
- LUXRITE 4 Inch Square LED Recessed Can Lights 5 CCT Selectable 2700K-5000K 11W 750LM Dimmable 12-Pack (LR23784-12PK)
- SATCO 54W LED HID Replacement - 50K EX39 - Type B BBP - Economy Hi-Pro (S49394)
- BAYCO BAYCO Incandescent Silver Clamp Light (SL-302B3)
- ELCO LIGHTING 120V Line Voltage Flat Back Cylinder Track Fixture (ET634WW)
- ELCO LIGHTING 120V Line Voltage Par Classic Track Fixture (ET694C)
- ELCO LIGHTING Low Voltage LED Cylinder™ Track Fixture (ETLD528W)
- ELCO LIGHTING Line Voltage GU10 Monopoint Fixture (ET1728W)
- ELCO LIGHTING LED Tarbuck™ Linear Track Fixtures (ETL2130W)
- ELCO LIGHTING LED Stein™ Track Fixture (ET616-27DB)
- CAL LIGHTING 6' Track, 120V, 2400W (HT-272-RU)
- Elco Lighting Track Lighting Fixtures