Shop All Flushmount Lights
Elco Lighting
12 Square Sky Panel™"
Mfr # ELSP2230B
Zoro # G904101114
product price: $52.85
/ea
$52.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Housing Finish Black
- Color temp 3000 K
- Lamp Type LED
- Voltage 120V
- Lumens 1450 lm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # ELSP2230B
- Zoro # G904101114
- UPC # 633999035090
- Country of Origin China
- Category Flushmount Lights
Details
Housing Finish | Black |
Color temp | 3000 K |
Lamp Type | LED |
Voltage | 120V |
Lumens | 1450 lm |
Dimmable | Triac/ELV |
Fixture Wattage | 22 W |
Description
Edge-Lit LED Technology with glare control lens for even glow.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Universal Ec150unvse (EC150UNVSE UNIVERSAL)
- SATCO 60 W G40 Incandescent - Clear - 4000 Hours - 580L - Medium Base - 120V (S3012)
- SATCO 6.5W LED MR16 LED 3000K 25' beam GU5.3 12V AC/DC (S9491)
- LUMAPRO Landscape Light, Lens for 6MPC0 (6MPC2)
- ELCO LIGHTING 12 Round Sky Panel™" (ELSP12CT3W)
- ELCO LIGHTING 12 Square Sky Panel™" (ELSP2240W)
- ELCO LIGHTING 8 Square Sky Panel™" (ELSP8840W)
- ELCO LIGHTING 12 Square Sky Panel™" (ELSP2230W)
- ELCO LIGHTING 4 Square Sky Panel™" (ELSP4440B)
- ELCO LIGHTING 8 Square Sky Panel™" (ELSP8830B)
- MAXIM Essentials 3-Light Flush Mount (5842FTBK)
- Elco Lighting Flushmount Lights