Shop All Flushmount Lights
Elco Lighting
12 Round Sky Panel™"
Mfr # ELSP12CT3W
Zoro # G404101188
product price: $55.93
/ea
$55.93
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Housing Finish White
- Color temp 3000 K, 3500 K, 4000 K
- Lamp Type LED
- Voltage 120V
- Lumens 1500 lm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # ELSP12CT3W
- Zoro # G404101188
- UPC # 633999188574
- Country of Origin China
- Category Flushmount Lights
Details
Housing Finish | White |
Color temp | 3000 K, 3500 K, 4000 K |
Lamp Type | LED |
Voltage | 120V |
Lumens | 1500 lm |
Dimmable | Triac/ELV |
CRI | 90+ |
Fixture Wattage | 22 W |
Description
Edge-Lit LED Technology with glare control lens for even glow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAINOLITE Black One Light Desk Lamp (MAGNUS-I-BK)
- POWEROPTIX Flashlight Telescoping LED 100Lumens Magnetic (032-94770)
- ILC Replacement for Light Bulb / Lamp Jde14 220-240v 250w replacement light bulb lamp (JDE14 220-240V 250W LIGHT BULB / LAMP)
- ILC Replacement for Bulbrite 772353 replacement light bulb lamp (772353 BULBRITE)
- ELCO LIGHTING 12 Square Sky Panel™" (ELSP2240W)
- ELCO LIGHTING 6 Round Sky Panel™" (ELSP6327B)
- ELCO LIGHTING 6 Round Sky Panel™" (ELSP6327W)
- ELCO LIGHTING 12 Square Sky Panel™" (ELSP2230W)
- ELCO LIGHTING Darby LED Standard Lumen Decorative Flush Mount Lights (ELD11040W)
- ELCO LIGHTING Dustin LED High Lumen Decorative Flush Mount Lights (ELD32230W)
- LIGHTOLIER Round LED Surface Mount Selectable 6 (SD7R10ESCT1W)
- Elco Lighting Flushmount Lights