Shop All Flushmount Lights
Elco Lighting
12 Round Sky Panel™"
Mfr # ELSP1240B
Zoro # G404101157
product price: $43.55
/ea
$43.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Housing Finish Black
- Color temp 4000 K
- Lamp Type LED
- Voltage 120V
- Lumens 1520 lm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # ELSP1240B
- Zoro # G404101157
- UPC # 633999035052
- Country of Origin China
- Category Flushmount Lights
Details
Housing Finish | Black |
Color temp | 4000 K |
Lamp Type | LED |
Voltage | 120V |
Lumens | 1520 lm |
Dimmable | Triac/ELV |
CRI | 90+ |
Fixture Wattage | 22 W |
Description
Edge-Lit LED Technology with glare control lens for even glow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 5 Aluminum Airtight IC Shallow Housing" (EL55ICA)
- SIGNIFY LED Lamp, 11.0W, 1400 lm, Frosted Finish (11T5HE/34-835/IF14/G/DIM 10/1)
- ILC Replacement for GE General Electric G.E 150par/3fl/mine 120v replacement light bulb lamp (150PAR/3FL/MINE 120V GE GENERAL ELECTRIC G.E)
- WESTGATE CL-FLT-115W-50K-E39LED 180 DEGREE FLAT HID RETROFIT LAMP (CL-FLT-115W-50K-E39)
- ELCO LIGHTING 4 Square Sky Panel™" (ELSP4440B)
- ELCO LIGHTING Darby™ LED High Lumen Decorative Flush Mount Lights (ELD21440BZ)
- ELCO LIGHTING 6 Alva LED Ceiling Mount Disk Light" (ELSF1127W)
- ELCO LIGHTING 8 Round Sky Panel™" (ELSP8330B)
- ELCO LIGHTING 8 Round Sky Panel™" (ELSP8327W)
- ELCO LIGHTING 6 Round Sky Panel™" (ELSP6340B)
- ACCESS LIGHTING Ulko, Outdoor LED Flush Mount, White Finish, Acrylic Lens Acrylic (20792LEDD-WH/ACR)
- Elco Lighting Flushmount Lights