Shop All Flushmount Lights
Elco Lighting
12 Round Sky Panel™"
Mfr # ELSP1230B
Zoro # G804101214
product price: $61.67
/ea
$61.67
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Housing Finish Black
- Color temp 3000 K
- Lamp Type LED
- Voltage 120V
- Lumens 1450 lm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # ELSP1230B
- Zoro # G804101214
- UPC # 633999035038
- Country of Origin China
- Category Flushmount Lights
Details
Housing Finish | Black |
Color temp | 3000 K |
Lamp Type | LED |
Voltage | 120V |
Lumens | 1450 lm |
Dimmable | Triac/ELV |
Fixture Wattage | 22 W |
CRI | 90+ |
Description
Edge-Lit LED Technology with glare control lens for even glow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS LED, 12 W, A19, Medium Screw (E26), PK4 (LED12DA19/850/E-4PK)
- SATCO Plant Lamp - Black Finish (SF77-394)
- GLOBE ELECTRIC Globe Electric 70893 100W BR38 Westpointe Flood Beam Accent Reflector Light Bulb; Green (706384)
- ILC Replacement for VERILUX HPLD (HPLD VERILUX)
- ELCO LIGHTING 8 Round Sky Panel™" (ELSP8327W)
- ELCO LIGHTING 6 Alva LED Ceiling Mount Disk Light" (ELSF1127W)
- ELCO LIGHTING Dustin LED High Lumen Decorative Flush Mount Lights (ELD32230W)
- ELCO LIGHTING 8 Square Sky Panel™" (ELSP8830B)
- ELCO LIGHTING Darby™ LED High Lumen Decorative Flush Mount Lights (ELD21440BZ)
- ELCO LIGHTING 12 Round Sky Panel™" (ELSP12CT3W)
- DAY-BRITE CFI Color Selectable NarrowWrapLED, 117.6lm/W (NWL440L8CST-UNV-DIM-OCC)
- Elco Lighting Flushmount Lights