Shop All LED Commercial Lights
Elco Lighting
1 Square Recessed Oak™ Pull Down"
Mfr # E1L22F27W
Zoro # G204082007
product price: $80.75
/ea
Free Shipping & Returns
$80.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12V AC
- Lamp Type - Fixtures LED
- Color Temperature 2700 K
- Lumens 625 lm
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # E1L22F27W
- Zoro # G204082007
- UPC # 633999014637
- Country of Origin China
- Category LED Commercial Lights
Details
Voltage | 12V AC |
Lamp Type - Fixtures | LED |
Color Temperature | 2700 K |
Lumens | 625 lm |
Dimmable | Yes |
Beam Angle | 38° |
Housing Finish | White |
Max. Fixture Wattage | 6.1 W |
Description
Small aperture 12V AC Downlight delivers over 600 lumens. More than a traditional 50W MR16 Halogen Lamp. Requires 12V AC Transformer (daisy chain up to 6). Dimmable ELV, MLV or 0-10V depending on transformer used.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON 660 W, White, R17d (13551-NW)
- BODINE 17215 W, 700 lm Linear Fluorescent Emergency Ballast (B60)
- ILB GOLD Linear Fluorescent Bulb, Replacement For Donsbulbs F14T12/D (F14T12/D)
- LEVITON 660 W, Black, Medium Screw (E26) (124-D)
- ELCO LIGHTING Pex™ 4 Square Trimless Smooth Reflector Trim" (EL4SFS)
- ELCO LIGHTING 5 or 6" Round LED Reflector Insert" (EL61550W)
- ELCO LIGHTING 2 Ultra Slim LED Gimbal Lights (350 lm)" (ERT218CT5W)
- ELCO LIGHTING 4 Round LED Adjustable Pull-Down Insert (2nd Generation)" (EL49730W2)
- ELCO LIGHTING 1 Round Recessed Oak™ Downlight" (E1L02NF30BZ)
- ELCO LIGHTING 4 Ultra Slim LED Round Panel Light" (ERT41140W)
- ASD LIGHTING Light, LED, Rnd, Mni-Pan, 5", SM, ETL/ES, 6W, 3K (ASD-MNPR-5D630-W)
- Elco Lighting LED Commercial Lights