Shop All LED Commercial Lights
Elco Lighting
1 Square Recessed Oak™ Pull Down"
Mfr # E1L22F27B
Zoro # G004082054
product price: $74.93
/ea
$74.93
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12V AC
- Lamp Type - Fixtures LED
- Color Temperature 2700 K
- Lumens 625 lm
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # E1L22F27B
- Zoro # G004082054
- UPC # 633999014590
- Country of Origin China
- Category LED Commercial Lights
Details
Voltage | 12V AC |
Lamp Type - Fixtures | LED |
Color Temperature | 2700 K |
Lumens | 625 lm |
Dimmable | Yes |
Beam Angle | 38° |
Housing Finish | Black |
Max. Fixture Wattage | 6.1 W |
Description
Small aperture 12V AC Downlight delivers over 600 lumens. More than a traditional 50W MR16 Halogen Lamp. Requires 12V AC Transformer (daisy chain up to 6). Dimmable ELV, MLV or 0-10V depending on transformer used.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALUX Hbl Monopoint Hanger W/Hub (HBL-SPM)
- ILC Replacement for R-can Sterilight S8q-pa replacement light bulb lamp (S8Q-PA R-CAN STERILIGHT)
- LITHONIA LIGHTING LED Flat Panel (CPX 1X4 ALO7 SWW7 M4)
- ILC Replacement for PHILIPS FB31T8/TL841/ALTO (FB31T8/TL841/ALTO PHILIPS)
- ELCO LIGHTING 5 IC Shallow Frame with Driver" (E5SQLFU20)
- ELCO LIGHTING 2 Ultra Slim LED Gimbal Lights (350 lm)" (ERT218CT5W)
- ELCO LIGHTING 4 Round LED Baffle Insert" (EL41040W)
- ELCO LIGHTING 3 Ultra Slim LED Gimbal Lights (600 lm)" (ERT318CT5W)
- ELCO LIGHTING 4 Max. Adjustability New Construction IC Airtight Housing" (EL485ICA)
- ELCO LIGHTING 4 Round LED Baffle Insert" (EL41030W)
- REMPHOS Base Model Utility Drum (RP-B-UD-14N-10L-40K-WC)
- Elco Lighting LED Commercial Lights