Shop All LED Commercial Lights
Elco Lighting
1 Square Recessed Oak™ Downlight"
Mfr # E1L12F30W
Zoro # G904081942
product price: $68.93
/ea
$68.93
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12V AC
- Lamp Type - Fixtures LED
- Color Temperature 3000 K
- Lumens 625 lm
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # E1L12F30W
- Zoro # G904081942
- UPC # 633999014514
- Country of Origin China
- Category LED Commercial Lights
Details
Voltage | 12V AC |
Lamp Type - Fixtures | LED |
Color Temperature | 3000 K |
Lumens | 625 lm |
Dimmable | Yes |
Housing Finish | White |
Max. Fixture Wattage | 6.1 W |
Beam Angle | 38° |
Description
Small aperture 12V AC Downlight delivers over 600 lumens. More than a traditional 50W MR16 Halogen Lamp. Requires 12V AC Transformer (daisy chain up to 6). Dimmable ELV, MLV or 0-10V depending on transformer used.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTORY LIGHT LED Magnifying Lamp (VLU9VSL40203SC)
- ELCO LIGHTING CFL Step Light with Louvered Faceplate (ELST52B)
- ILC Replacement for Sylvania Fo17/735/eco replacement light bulb lamp (FO17/735/ECO SYLVANIA)
- WERMA Conduit Base (97584091)
- ELCO LIGHTING 4 Five-Color Temperature Switch LED Baffle Inserts" (EL410CT5W)
- ELCO LIGHTING 4 Round LED Reflector Insert" (EL41550W)
- ELCO LIGHTING 4 Round LED Adjustable Pull-Down Insert (2nd Generation)" (EL49730W2)
- ELCO LIGHTING New Construction Frames with Hanger Bars (E4LF1)
- ELCO LIGHTING 4 Round LED Reflector Insert" (EL41527W)
- ELCO LIGHTING 2 Non-IC Airtight New Construction Housing" (E2LC106)
- WESTGATE SCX-4FT-40W-MCT4-DSCX SUPERIOR ARCHITECTURAL SERIES (SCX-4FT-40W-MCT4-D)
- Elco Lighting LED Commercial Lights