Shop All LED Commercial Lights
Elco Lighting
1 Square Recessed Oak™ Downlight"
Mfr # E1L12F30BB
Zoro # G404082258
product price: $68.93
/ea
$68.93
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12V AC
- Lamp Type - Fixtures LED
- Color Temperature 3000 K
- Lumens 625 lm
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # E1L12F30BB
- Zoro # G404082258
- UPC # 633999032013
- Country of Origin China
- Category LED Commercial Lights
Details
Voltage | 12V AC |
Lamp Type - Fixtures | LED |
Color Temperature | 3000 K |
Lumens | 625 lm |
Dimmable | Yes |
Beam Angle | 38° |
Housing Finish | Black |
Max. Fixture Wattage | 6.1 W |
Description
Small aperture 12V AC Downlight delivers over 600 lumens. More than a traditional 50W MR16 Halogen Lamp. Requires 12V AC Transformer (daisy chain up to 6). Dimmable ELV, MLV or 0-10V depending on transformer used.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Hid Sodium Ballast, Replacement For Philips, 71A8453-001D (71A8453-001D)
- ILC Replacement for Damar 100a19 32V replacement light bulb lamp (100A19 32V DAMAR)
- STREAMLIGHT Tactical Lantern, LED, Orange (45832)
- CURRENT T4 G8 LED Light Bulb Warm White 25 Watt Equivalence (29006)
- ELCO LIGHTING 6 Round LED Adjustable Gimbal Insert" (EL61330W)
- ELCO LIGHTING 4 Square LED Baffle Insert" (EL44127W)
- ELCO LIGHTING 4 Sunset Dimming LED Reflector Insert" (EL415SDW)
- ELCO LIGHTING 2 Round Pull-Down Teak™ LED Light Engine" (E2L97F30B)
- ELCO LIGHTING 4 LED Square Adjustable Gimbal Insert" (EL446CT5W)
- ELCO LIGHTING 2 Non-IC Airtight Remodel Housing" (E2LRC106)
- COMMERCIAL LED Wall Fixture Tunable Led, Bronze - 120W, 14.37" X 9.33" X 7.36" (CLW11M-1205WMBRP)
- Elco Lighting LED Commercial Lights