Shop All LED Commercial Lights
Elco Lighting
1 Square Recessed Oak™ Downlight"
Mfr # E1L12F30B
Zoro # G204082212
product price: $68.93
/ea
$68.93
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12V AC
- Lamp Type - Fixtures LED
- Color Temperature 3000 K
- Lumens 625 lm
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # E1L12F30B
- Zoro # G204082212
- UPC # 633999014477
- Country of Origin China
- Category LED Commercial Lights
Details
Voltage | 12V AC |
Lamp Type - Fixtures | LED |
Color Temperature | 3000 K |
Lumens | 625 lm |
Dimmable | Yes |
Max. Fixture Wattage | 6.1 W |
Beam Angle | 38° |
Housing Finish | Black with White Trim |
Description
Small aperture 12V AC Downlight delivers over 600 lumens. More than a traditional 50W MR16 Halogen Lamp. Requires 12V AC Transformer (daisy chain up to 6). Dimmable ELV, MLV or 0-10V depending on transformer used.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCESS LIGHTING Merlot, Pendant Glass Shade, Red Sky Glass (23111-RUSKY)
- HALO Adjustable With Splay 25° Tilt, 378 (378P)
- ILB GOLD Bulb, Fluorescent Compact, Cfl Double Twin-Medium Base, Replacement For Donsbulbs, Cf13El/850/Med (CF13EL/850/MED)
- ADVANCE PHILIPS ADVANCE 400 W, 1 Lamp HID Ballast Kit (71A8473-001D)
- ELCO LIGHTING 4 LED Adjustable Gimbal Insert" (EL414CT5W)
- ELCO LIGHTING Enclosed Electronic Transformer (E1LDRV60)
- ELCO LIGHTING 5 IC Shallow Frame with Driver" (E5SQLFU20)
- ELCO LIGHTING New Construction Round Mounting Plate (EMP6)
- ELCO LIGHTING 3 MAX. Adjustability IC Airtight New Construction Housing" (EL386ICA)
- ELCO LIGHTING Flexa™ 4 Square Baffle for Koto™ Module" (ELK4743WW)
- FEIT ELECTRIC 15 in. H X 15 in. W X 15 in. L Nickel LED Flat Panel Light Fixture (FP15/4WY/NK)
- Elco Lighting LED Commercial Lights