Shop All LED Commercial Lights
Elco Lighting
1 Square Recessed Oak™ Downlight"
Mfr # E1L12F27BZ
Zoro # G204082182
$68.93
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12V AC
- Lamp Type - Fixtures LED
- Color Temperature 2700 K
- Lumens 600 lm
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elco Lighting
- MFR # E1L12F27BZ
- Zoro # G204082182
- UPC # 633999014996
- Country of Origin China
- Category LED Commercial Lights
Details
Voltage | 12V AC |
Lamp Type - Fixtures | LED |
Color Temperature | 2700 K |
Lumens | 600 lm |
Dimmable | Yes |
Housing Finish | Bronze |
Beam Angle | 38° |
Max. Fixture Wattage | 6.1 W |
Description
Small aperture 12V AC Downlight delivers over 600 lumens. More than a traditional 50W MR16 Halogen Lamp. Requires 12V AC Transformer (daisy chain up to 6). Dimmable ELV, MLV or 0-10V depending on transformer used.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Flange Kit, For 2 x 4 Fluorescent Troffer (FC824)
- ILC Replacement for Toshiba A12v8w LED Replacement replacement light bulb lamp (A12V8W LED REPLACEMENT TOSHIBA)
- SATCO Satco 80-1797 3 Light Candelabra Cluster (80/1797)
- ILC Replacement for Damar 20536a replacement light bulb lamp (20536A DAMAR)
- ELCO LIGHTING 4 Ultra Slim LED Round Panel Light with 5-CCT Switch" (ERT411CT5W)
- ELCO LIGHTING New Construction Frames with Hanger Bars (E6LF1)
- ELCO LIGHTING 6 Ultra Slim LED Round Panel Light with 5-CCT Switch" (ERT611CT5W)
- ELCO LIGHTING 2 Round Adjustable LED Light Engines" (E218C0630W)
- ELCO LIGHTING 4 Round High Lumen LED Reflector Insert" (EL417CT5W)
- ELCO LIGHTING 6 Round LED Adjustable Gimbal Insert" (EL61327W)
- LITHONIA LIGHTING LED Wraparound Fixture, 1x4, 3500K (LBL4 LP835)
- Elco Lighting LED Commercial Lights