Shop All LED Commercial Lights
Elco Lighting
1 Round Recessed Oak™ Downlight"
Mfr # E1L02NF30H
Zoro # G904082123
product price: $68.93
/ea
$68.93
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12V AC
- Lamp Type - Fixtures LED
- Color Temperature 3000 K
- Lumens 625 lm
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elco Lighting
- MFR # E1L02NF30H
- Zoro # G904082123
- UPC # 633999051311
- Country of Origin China
- Category LED Commercial Lights
Details
Voltage | 12V AC |
Lamp Type - Fixtures | LED |
Color Temperature | 3000 K |
Lumens | 625 lm |
Dimmable | Yes |
Max. Fixture Wattage | 6.1 W |
Beam Angle | 28° |
Housing Finish | Haze with White Trim |
CRI | 93+ |
Description
Small aperture 12V AC Downlight delivers over 600 lumens. More than a traditional 50W MR16 Halogen Lamp. Requires 12V AC Transformer (daisy chain up to 6). Dimmable ELV, MLV or 0-10V depending on transformer used.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVING ACCENTS LED Big Seed Color Changing Light Set Multicolored 33 ft. 200 lights (RBCX200WWPTA)
- ELCO LIGHTING LED Undercabinet Lightbars (EUD12WW)
- ILB GOLD Strobe Bulb, Flash Tube, Replacement For Donsbulbs, Strobe-7300.500 (STROBE-7300.500)
- JUNO LIGHTING V3034T 6 in. Round Full Baffle Trim with (V3034T WWH)
- ELCO LIGHTING 4 LED Adjustable Gimbal Insert" (EL416CT5W)
- ELCO LIGHTING 4 Round High Lumen LED Reflector Insert" (EL417CT5W)
- ELCO LIGHTING 2 Round Baffle Teak™ LED Light Engine" (E2L14F27W)
- ELCO LIGHTING 4 0-10V New Construction Dedicated LED Housing" (EL490ICDXA)
- ELCO LIGHTING Pex™ 4 Round Adjustable Wall Wash" (ELK4122W)
- ELCO LIGHTING New Construction Frames for Teak™ Recessed (E2LF1)
- DAY-BRITE CFI LED Surface Mount Fixture, 4 ft L, 35W (VTS42856L8CST-UN3-DIM)
- Elco Lighting LED Commercial Lights